0 items

Threaded x NPS 150# Street Black Malleable Iron 45 Degree Elbow

BS4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Domestic
  • Elbow Type: Street
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight, Street
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday