0 items

Threaded 150# Street Black Malleable Iron 90 Degree Elbow

IBS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Elbow Type: Street
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight, Street
Material
Malleable Iron
Origin
Global
Pressure Class
150#

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday