0 items

150# Bronze FNPT Globe Valve

NT235Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 300 psi/20.7 bar non-shock cold working pressure
  • Class 150 threaded end connections
  • Integral seat
  • Renewable seat and disc
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-98
End Connection 1
NPT
End Connection 2
NPT
Handle Material
Malleable Iron
Length
2-31/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi CWP
Maximum Temperature
366
Pressure Class
150#
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
Teflon
Valve Operator
Wheel Handle
Valve Size
1/4 in
Valve Type
Globe Valve
Width
2-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday