0 items

Threaded 150# Carbon Steel Raised Face Standard Flange

DRFTF

  • SIZE
  • PRICE

DESCRIPTION

  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
150#
Schedule Class
150
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday