0 items

Slip-On 150# Carbon Steel Flat Face Flange

DFFSOF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Flat Face
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday