0 items

FNPT 150# Brass Companion Flange

IBRLFTF

  • SIZE
  • PRICE

DESCRIPTION

  • Connects to other bolted flanges or flat surfaces
  • Flange Type: Companion
  • Higher corrosion resistance than steel
  • Import
  • Manufacturer may vary by location
  • Rating 150#

SPECIFICATIONS

ASME Specifications
ASME B16.24
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Pressure Class
150#
Size
1-1/2 in
Thickness
0.4375 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday