0 items

FlashShield™ 150 ft. CSST Stainless Steel Tubing

TFS150

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-240
Application
Gas
CSA Certified
Yes
Collection
FlashShield™
FM Approved
No
Length
150 ft
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1-1/4 in
UL Listed
No
Wall Thickness
0.01 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday