0 items

DriscoPlex®6500 150 ft. IPS Plastic Pressure Pipe

PEI11M150

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 80 psi pressure rated

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
IPS
End Connection 2
Plain End
Length
150 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
3/4 in
Pressure Class
80#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday