0 items

Threaded 150# Black Malleable Iron Reducing Tee

IBT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Tee Type: Reducing
  • Threaded

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 3/4 in x 1 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Global
Pressure Class
150#

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday