0 items

150# NPT Bronze Non-Rising Stem Gate Valve

A3FG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Non rising stem
  • Solid wedge disc
  • Threaded Ends

SPECIFICATIONS

Diameter
3/4 in
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
Lead Law Compliance Level
Compliant Not Certified
Length
4-1/4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi, 300 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday