0 items

150# Pressure Reducing Valve

WZW209A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.42, ANSI C530
ASTM Specifications
ASTM A-536, ASTM B-176
AWWA Specifications
AWWA C-530, AWWA C-606
End Connection 1
Flanged
End Connection 2
Flanged
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
165 psi
Maximum Temperature
140
NSF Certified
No
Pressure Class
150#
Valve Body Style
Globe
Valve Disc Material
Buna-N
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday