0 items

Series 815 150 psi Carbon Steel Lug Xtreme Butterfly Valve

J815L112236XZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
Series 815
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Seat Material
Xtreme
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday