0 items

150 psi Stainless Steel Flanged Plug Valve with Gear

X06766P1G

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

SPECIFICATIONS

ANSI Specifications
ANSI 600
End Connection 1
Flanged
Material
Stainless Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Port Opening
Full Port
Valve Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday