0 items

150# Rubber Ring Gasket

FNWR1RGA

Diameter

Starting at $0.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: ASME B16.5
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • It should not be used with strong acids, oils, grease, and chlorates
  • Max Temperature: 170° F (77° C)
  • Meets ASME B16.21 for 150# gaskets
  • Red rubber gaskets are manufactured from Styrene-Butadiene or SBR for short
  • Service Limits
  • The red rubber gaskets are recommended for service in cold and hot water, air, steam,and some weak acids
  • This Synthetic material was developed as an alternative to Natural Rubber

SPECIFICATIONS

ASME Specifications
ASME B16.5
Color Finish
Red
Color Finish Category
Reds
Diameter
1-1/4 in
Material
Rubber
Maximum Pressure
200 psi
Maximum Temperature
170

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday