0 items

Socket 150# 316L Stainless Steel Union

IS6CSU

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday