0 items

150# Socket Weld 316L Stainless Steel Extra Heavy Raised Face Flange

IS6LRFSWFXHB

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
Extra Heavy
Size
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday