0 items

150# Stainless Steel Flanged Full Port Ball Valve

A87A20

Valve Size

Starting at $1042.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled RPTFE gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Swing-out center section
  • Two-position locking
  • Vacuum service to 29" of Hg

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM Specifications
ASTM A-351
AWWA Specifications
AWWA A-351
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
6-1/2 in
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
150#
Recommended Valve Application
Gas, Liquid
UL Listed
Yes
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday