0 items

150# Threaded 304L Stainless Steel Square Plug

IS4CTSP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
2-1/2 in
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Size
2-1/2 in
Type
Eccentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday