0 items

150# Threaded 304L Stainless Steel Union

IS4CTU

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Size
4 in x 4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday