0 items

Weldneck 1500# Carbon Steel Extra Heavy Raised Face Flange

G1500RFWNFXHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
1500#
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday