0 items

Fairfield 16 in. Grab Bar

N10-36

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairfield
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-7/8 in
IAPMO Listed
No
Length
18-7/8 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday