16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

IMJBGP Series 16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

IMJBGP Series 16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJBGP16
  • Item #1597852
  • Manufacturer Part #IMJBGP16
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used with C153 ductile iron pipe
  • Gasket and bolts manufactured as per AWWA C111/A21.11
  • Less gland
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
AWWA:
AWWA C111, AWWA A21.11, AWWA C153, AWWA A21.53
Application:
Waterworks
Collection:
IMJBGP Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
16 in
MA Approved -:
No
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF Certified:
No
Pressure - Maximum:
350 psi
Product Type:
Bolt, Gasket
Screw Head:
T Head
UL Listed:
No
WaterSense Labeled:
No