Polished Chrome Escutcheon for 1600 Series Tub/Shower Faucet

You last purchased this on
 
Delta Faucet

Polished Chrome Escutcheon for 1600 Series Tub/Shower Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Polished Chrome Escutcheon for 1600 Series Tub/Shower Faucet

  • Fast #
  • Part #DRP7578
  • Item #621389
  • Manufacturer Part #RP7578
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout swings 360°
  • 4-hole installation
  • Escutcheon for 1600 series faucets with push button diverters
  • Lever handle with red/blue handle indicators
  • WF=1/2" IPS connection
  • Matching finish spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
Length:
7-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.59 lb
Width:
7 in