0 items

18 in. Galvanized Steel Nipple

IGN18

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
18 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday