1/8 in. x Close Male Threaded Schedule 40 Standard Global Galvanized Welded Steel Nipple

You last purchased this on
 

1/8 in. x Close Male Threaded Schedule 40 Standard Global Galvanized Welded Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/8 in. x Close Male Threaded Schedule 40 Standard Global Galvanized Welded Steel Nipple

  • Fast #
  • Part #IGNACL
  • Item #406661
  • Manufacturer Part #ZNG00CL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Import
  • Material: carbon steel
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 9001:2000
Material:
Welded Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No