0 items

19 ft. SDR 32.5 Plastic Pressure Pipe

ISDR325P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fire Suppression System Rated
No
Length
19 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 32.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday