0 items

Chain 2-1/2 - 3-1/2 in. Valve Repair Part

NRG00480

Valve Size

2-1/2 in - 3-1/2 in

$4.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Butterfly Valves
FM Approved
No
GSA Approved
No
NSF Certified
No
Product Type
Chain
Valve Size
2-1/2 in - 3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday