0 items

Signature Series 2-1/2 in. Single Cylinder Round Corner Deadbolt

K780RFALRCS

Color Finish

Starting at $30.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installs in minutes with just a screwdriver
  • Features adjustable latch to fit all standard door preparations
  • Featuring Smartkey® re-key technology and re-key the lock yourself in seconds in 3 easy steps
  • For use on exterior doors where keyed entry and security is needed
  • Lifetime mechanical and finish warranty
  • Patented side locking bar technology offers improved security by protecting against lock bumping
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Signature Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
2
UL Listed
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday