2-1/2 x 2 in. Copper 90° Elbow (2-5/8 x 2-1/8 in. OD)
2-1/2 x 2 in. Copper 90° Elbow (2-5/8 x 2-1/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End connections: Copper x Copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88
- Application:
- Industrial, Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 2-5/8 x 2-1/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Elbow
- Height:
- 2-39/50 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 335
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 1.127 lb
- Width:
- 4-23/100 in