2-1/2 x 2 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel
2-1/2 x 2 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- UL Listed:
- No