0 items

2-7/16 in. Double Cylinder Deadbolt in Satin Nickel

K66515RFALRCS

Color Finish

(Pricing is for Satin Nickel)

$20.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Double cylinder deadbolt operates by two keyed points, outside and inside
  • Easily installs in minutes with just a screwdriver
  • Features adjustable latch to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • SmartKey® Re-key Technology available through special order

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
3
UL Listed
No
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday