0 items

Style 40 2 in. 1000# Grooved x Threaded Nipple

VFB840U00-NR

Length

6 in
Starting at $89.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
Clean Bagged
No
Collection
Style 40
Color Finish
Black
End Connection 1
Grooved
End Connection 2
Threaded
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Fitting Type
Straight
Length
6 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
No
Pressure Class
1000#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday