0 items

VXE Series 2 in. CPVC Socket Union Standard Ball Valve with EPDM Seat

S3629020C

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
VXE Series
End Connection 1
FNPT, Socket Weld
End Connection 2
FNPT, Socket Weld
End Connections
Socket Weld;FNPT
Material
Plastic
Material Type
CPVC
Maximum Pressure
232 psi
Pressure Class
232#
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon PTFE
Valve Size
2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday