2 in. Lap Joint 150# Domestic Standard Bore Forged Steel Flange

You last purchased this on
 

2 in. Lap Joint 150# Domestic Standard Bore Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Lap Joint 150# Domestic Standard Bore Forged Steel Flange

  • Fast #
  • Part #DLJFK
  • Item #93557
  • Manufacturer Part #151020000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Diameter - Outside:
6 in
End Connection 1:
Lap Joint
End Connection 2:
Flanged
End Connections:
Lap Joint x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Bore Type:
Standard Bore
Flange Type:
Lap Joint
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1 in
Material:
Forged Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
5 lb