2 in. MNPT Schedule 40 316L Stainless Steel Nipple
DS46LNKE
Length
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- MNPT
- End Connection 2
- MNPT
- End Connections
- MNPT
- Fitting Size 1
- 2 in
- Fitting Size 2
- 2 in
- Fitting Sizes
- 2 in
- Fitting Type
- Straight
- Length
- 2-1/2 in
- Material
- Stainless Steel
- Material Type
- 316L
- Schedule Class
- 40S
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday