0 items

2 in. Push-Joint or Solvent Weld Shower Module Drain

S8262A

Drain Opening

2 in

$16.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Do not use putty with plastic shower drains

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Drain Opening
2 in
End Connection 1
Push Joint, Solvent Weld
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
ABS
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday