2 in. Plastic Socket Weld Ball Check Valve
P460 Series 2 in. Plastic Socket Weld Ball Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good flow characteristics
- Thermoplastic screen
- Corrosion resistant
- Unidirectional, Arrow indicates the direction of flow
- Recommended for commercial and industrial applications where backflow prevention is desired
Documents
Specifications
- ASTM:
- ASTM D-2467
- Collection:
- P460 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 7-1/100 in
- Length:
- 4-21/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Industrial
- Schedule Class:
- 80
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- PVC
- Valve Seat Material:
- EPDM, FPM
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve