0 items

EndoPure 2 in. SDR 11 IPS Plastic Pressure Pipe

PEI11BK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni

SPECIFICATIONS

ASTM Specifications
ASTM D-3035, ASTM D-3350
Collection
EndoPure
Color Finish
Blue
End Connection 1
IPS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Pipe Tubing Size
2 in
Pressure Class
160 PSI
Schedule Class
SDR 11
Wall Thickness
0.216 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday