0 items

2 in. Tapered 3000A Straight Fiberglass Nipple

C3000AFGNK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tapered
End Connections
Tapered
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday