0 items

HomePlace 2-Light 60W Ceiling Fixture

C219021

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Dimensions: 11 "W x 4-1/2 "H x 11 "D
  • Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
  • Two light Flush and Semi-Flush in Chrome finish with Alabaster glass.
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
HomePlace
Color Finish
Chrome
Color Finish Category
Chromes
Depth
11 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
4-1/2 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
11 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday