0 items

2-Piece 316 Stainless Steel NPT Standard Port Ball Valve

J9FB3600XT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Polymeric flexible lip-seat design offers tight shut-off in either direction and extended cycle life with minimum maintenance

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Length
3-11/20 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1200 psi
Maximum Temperature
500
Pressure Class
1200#
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday