0 items

2 x 1-1/2 in. Threaded Bronze Relief Valve

A19KHGK

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
Material
Bronze
Maximum Pressure
165 psi
Maximum Temperature
406
Pressure Class
165#
Valve Size
1-1/2 in, 2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday