0 items

2 x 2 in. 150# Schedule 10 Flat Face Weldneck 316L Stainless Steel Flange

IS6LFFWNF10BK

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
10
Size
2 in x 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday