2 in. PVC DWV Male Trap Adapter (Without Washer & Nut)

You last purchased this on
 

2 in. PVC DWV Male Trap Adapter (Without Washer & Nut)

This product requires certification to purchase.
You last purchased this on
 

2 in. PVC DWV Male Trap Adapter (Without Washer & Nut)

  • Fast #
  • Part #PDWVMTAK
  • Item #4451
  • Manufacturer Part #PVC 00103 1000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Spigot, Slip Joint
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • SCH 40 PVC
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Trap Adapter
IAPMO Listed -:
No
Length:
2-139/200 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
Male Trap
Weight:
0.138 lb
Width:
2-139/200 in