0 items

DriscoPlex®6500 20 ft. DR 11 IPS MDPE Pressure Pipe

PEI11M20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • This medium density polyethylene (MDPE) PE2708 (PE2406) solution is solid yellow in color and an excellent choice for natural gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi.

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
IPS
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
6 in
Pressure Class
80#
Schedule Class
DR 11
Wall Thickness
0.576 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday