0 items

AquaPEX® 20 ft. Plastic Tubing

UF392

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Approved fittings systems are ProPEX and APR
  • Primarily used in hot and cold potable water distribution systems

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
AquaPEX®
Color Finish
Blue
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outside Diameter
1 in
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday