0 items

20 ft. Schedule 40 ABS Plus Foam Core Pipe

AP40FCP20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Pipe is available in select lengths

SPECIFICATIONS

ASTM Specifications
ASTM D-3965, ASTM F-628
End Connection 1
Plain End
End Connection 2
Plain End
Length
20 ft
Material
Plastic
Material Type
ABS
Pipe Tubing Size
1-1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday