0 items

20 ft. SDR 11 IPS HDPE Pressure Pipe

PEI11H20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in
Pressure Class
200#
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday