0 items

20 ft. SDR 21 Bell End PVC Pressure Pipe

SDR21BEP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-2672, ASTM D-2774, ASTM D-3139, ASTM F-477
CSA Certified
Yes
Color Finish
White
End Connection 1
Bell End
End Connection 2
Bell End
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 21
Wall Thickness
0.063 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday