0 items

Sani-21™ 20 ft. SDR 35 Grip Joint PVC Pressure Pipe

SDR35PP20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
CSA Certified
CSA B182.2
Collection
Sani-21™
End Connection 1
Grip Joint
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Outside Diameter
4-21/100 in
Pipe Tubing Size
4 in
Schedule Class
SDR 35
Wall Thickness
0.12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday